Boston Gear
WC726-900-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854696
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | Shaft Input, Not a C-Face |
| Fan Cooled | No |
| Ratio | 900:1 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.59 in |
| Standard | AGMA Service Class I |
| Output Bore Shaft Dia. | 1.125 in |
| Base to Centerline of Input Shaft | N/A |
| Output Speed | 1.9 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Input Power Rating | 0.21 hp, 0.157 kW |
| Output Torque Rating Range [Max] | 2499 lb-in, 234 Nm |
| Box Width | 6 in |
| Frame | N/A |
| Housing Material | Cast Iron |
| Media Mapping Output | G |
| Input Configuration | Shaft Input |
| Output Torque | 2000 lb-in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Center Distance Code | 726 |
| Base to Shaft Center Height w/Std. Base Kit | 5.81 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Shaft | Solid |
| Input Motor HP | 0.17 |
| Reduction Type | Double |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10.38 x 3.13 |
| Rated Efficiency | 29% |
| Base to Centerline of Output Shaft | 2 15/16 in |
| Center Distance | 2.62 in |
| Bolt Center | 6 3/8 in x 3 3/8 in |
| Lubrication | None |
| Shaft Assembly Code | G |
| Material | Cast Iron, Standard Paint |
| Box Length | 11 21/32 in |
| Box Height | 8 in |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 2000 in lb |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Max. Thrust Load @ 1150 rpm | 900 lb/in |
| Base Mounting Attachment | No Base |
| Media Mapping Style | WC |
| Style | Right Angle |
| Motor Application | General Purpose |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Overhung Load @ 1750 rpm | 1000 lb/in |
| Worm Position | Universal¦Right Angle |
| Torque Out @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output Configuration | Left Output |
| Output Torque Rating Range [Min] | 2000 lb-in, 160 Nm |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 10.13 x 5.75 |
| Family Name | WC |
| Weight | 51.1 LB |
| EAN or UPC | 781711524824 |
