Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
8.8 rpm
Output Shaft
Solid
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance
2.62 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Standard
AGMA Service Class I
Style
Right Angle
Media Mapping Base
B
Media Mapping Style
WC
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Motor HP
0.50
Fan Cooled
No
Reduction Type
Double
Input Power Rating
0.47 hp, 0.35 kW
Output Torque
1875 lb-in
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Bore Shaft Dia.
1.125 in
Center Distance Code
726
Ratio
200:1
Rated Efficiency
55%
Weight
54.1 LB
EAN or UPC
884107297279
We're here for you
with Service Centers across the country - We have your back