Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Style
Right Angle
Center Distance Code
730
Output Torque Rating Range [Min]
3500 lb-in, 310 Nm
Input Power Rating
0.98 hp, 0.731 kW
Output Torque Rating Range [Max]
3999 lb-in, 399 Nm
Output Speed
11.7 rpm
Input Motor HP
0.75
Media Mapping Style
WC
Output Bore Shaft Dia.
1.25 in
Output Torque
3523 lb-in
Rated Efficiency
66%
Standard
AGMA Service Class II
Center Distance
3 in
Reduction Type
Double
Material
Cast Iron, Standard Paint
Media Mapping Output
J
Fan Cooled
No
Ratio
150:1
Output Shaft
Solid
Weight
72.1 LB
EAN or UPC
884107277455
We're here for you
with Service Centers across the country - We have your back