- Replacement Sleeve for FCP23 Series Coupling
- Urethane
features
- Urethane sleeve
- No lubricant required
| Coupling Size | FCP23 |
| Insert Style | One Piece |
| Material | Urethane Spider |
| Sleeve Type | U |
| HP @ RPM | 0.5 hp @ 1750 rpm |
| Color | Black |
| Outside Dia. | 1.07813 in |
| Width | 11/16 in |
| Weight | 0.06 LB |
| EAN or UPC | 781711549155 |

