- Horizontal Base Kit for 710 Reducer
| Use With | 710 |
| Base to Shaft Center Height | 1.75 in |
| Bolt Pattern | 3.75 x 2.88 |
| Material | Aluminum |
| Weight | 0.45 LB |
| NSN Number | 6105-01-342-3178 |
| Use With | 710 |
| Base to Shaft Center Height | 1.75 in |
| Bolt Pattern | 3.75 x 2.88 |
| Material | Aluminum |
| Weight | 0.45 LB |
| NSN Number | 6105-01-342-3178 |