- Horizontal Base Kit for 713 Reducer
| Material | Cast Iron |
| Use With | 713 |
| Base to Shaft Center Height | 2.25 in |
| Bolt Pattern | 4.38 x 3.31 |
| Weight | 2.521 LB |
| EAN or UPC | 781711564370 |
| NSN Number | 6105-01-396-9559 |
| Material | Cast Iron |
| Use With | 713 |
| Base to Shaft Center Height | 2.25 in |
| Bolt Pattern | 4.38 x 3.31 |
| Weight | 2.521 LB |
| EAN or UPC | 781711564370 |
| NSN Number | 6105-01-396-9559 |