- Horizontal Base Kit for 715 Reducer
| Use With | 715 |
| Base to Shaft Center Height | 2.5 in |
| Bolt Pattern | 5.25 x 4.31 |
| Material | Cast Iron |
| Weight | 2.461 LB |
| EAN or UPC | 781711564387 |
| NSN Number | 6105-01-343-6581 |
| Use With | 715 |
| Base to Shaft Center Height | 2.5 in |
| Bolt Pattern | 5.25 x 4.31 |
| Material | Cast Iron |
| Weight | 2.461 LB |
| EAN or UPC | 781711564387 |
| NSN Number | 6105-01-343-6581 |