- Horizontal Base Kit for 724 Reducer
| Base to Shaft Center Height | 3.25 in |
| Use With | 724 |
| Bolt Pattern | 7.06 x 4.88 |
| Material | Cast Iron |
| Weight | 5.281 LB |
| EAN or UPC | 781711564417 |
| Base to Shaft Center Height | 3.25 in |
| Use With | 724 |
| Bolt Pattern | 7.06 x 4.88 |
| Material | Cast Iron |
| Weight | 5.281 LB |
| EAN or UPC | 781711564417 |