- Horizontal Base Kit for 726 Reducer
| Base to Shaft Center Height | 3.69 in |
| Material | Cast Iron |
| Use With | 726 |
| Bolt Pattern | 8 x 5.25 |
| Weight | 10.151 LB |
| EAN or UPC | 781711564424 |
| NSN Number | 6105-01-299-6811 |
| Base to Shaft Center Height | 3.69 in |
| Material | Cast Iron |
| Use With | 726 |
| Bolt Pattern | 8 x 5.25 |
| Weight | 10.151 LB |
| EAN or UPC | 781711564424 |
| NSN Number | 6105-01-299-6811 |