- Horizontal Base Kit for 730 Reducer
| Use With | 730 |
| Base to Shaft Center Height | 4 in |
| Bolt Pattern | 8.44 x 5.88 |
| Material | Cast Iron |
| Weight | 6.601 LB |
| EAN or UPC | 781711655443 |
| Use With | 730 |
| Base to Shaft Center Height | 4 in |
| Bolt Pattern | 8.44 x 5.88 |
| Material | Cast Iron |
| Weight | 6.601 LB |
| EAN or UPC | 781711655443 |