- Coupling Size: BF18
- Insert Style: Open Center
- Material: Urethane
- Black
| No. of Legs | 6 |
| Torque Rating [Max] | 300 in lb |
| Color | Black |
| Material | Urethane |
| Coupling Size | BF18 |
| Insert Style | Open Center |
| Outside Dia. | 2.71875 in |
| HP @ RPM | 0.48 hp @ 100 rpm |
| Weight | 0.1 LB |
| EAN or UPC | 781711117286 |

