- Coupling Size: BF7
- Insert Style: Open Center
- Material: Urethane
- Black
| Outside Dia. | 1.21875 in |
| Insert Style | Open Center |
| Torque Rating [Max] | 28 in lb |
| Material | Urethane |
| Color | Black |
| No. of Legs | 6 |
| HP @ RPM | 0.044 hp @ 100 rpm |
| Coupling Size | BF7 |
| Weight | 0.101 LB |
| EAN or UPC | 781711117224 |

