- Coupling Size: FC30
- Insert Style: Solid
- Material: Polyurethane
- Orange
description
- Boston Gear’s FC 3-jaw couplings are available with a choice of three coupling insert materials: 1) Oil impregnated BOST-BRONZ® - high torque loads, lower speeds, 2) Oil-resistant synthetic rubber –quiet operation, and 3) Polyurethane – moderate to heavy shock loads.
features
- Recommended where moderate to heavy shock loads are encountered
| Material | Polyurethane |
| Outside Dia. | 3 in |
| Torque Rating [Max] | 1500 in lb |
| Coupling Size | FC30 |
| No. of Legs | 6 |
| Color | Orange |
| HP @ RPM | 2.2 hp @ 100 rpm |
| Hardness | 92 Shore |
| Insert Style | Solid |
| Weight | 0.091 LB |
| EAN or UPC | 781711080580 |

