- Size FCP 21 Coupling Hub & Insert Assembly
- 1/8" Bore
features
- Aluminum alloy insert
- No lubricant required
| Bore Type | Finished Bore |
| Material | Aluminum, Delrin |
| Length Through Bore | 0.21875 in |
| Lock Type | Setscrew |
| Bushing Type | N/A |
| Bushing Series | N/A |
| Hub Length | 7/32 in |
| Set Screw | Yes |
| Bore Size | 0.125 in - 1/8 in |
| Coupling Size | FCP21 |
| Hub Dia. | 9/16 in |
| RPM [Max] | N/A |
| Outside Dia. | 0.578 in |
| Weight | 35.001 LB |
| EAN or UPC | 781711549032 |

