- Size FCP 23 Coupling Hub & Insert Assembly
- 3/8" Bore
features
- Aluminum alloy insert
- No lubricant required
| Hub Dia. | 1 in |
| Outside Dia. | 1.07813 in |
| RPM [Max] | N/A |
| Coupling Size | FCP23 |
| Set Screw | Yes |
| Bushing Type | N/A |
| Length Through Bore | 0.375 in |
| Hub Length | 3/8 in |
| Bore Type | Finished Bore |
| Material | Aluminum, Delrin |
| Bore Size | 0.375 in - 3/8 in |
| Lock Type | Setscrew |
| Bushing Series | N/A |
| Weight | 0.041 LB |
| EAN or UPC | 781711549100 |

