- 1.1875" Shaft, 1.6875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Ductile iron housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
applications
- High radial or thrust loads
features
- Cast ductile housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
| Length Through Bore | 1.15625 in |
| Lubrication | Non-Relubricatable |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Max] | 4 3/4 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 4 1/2 in |
| Shaft Dia. | 1.1875 in |
| Housing Material | Cast Ductile |
| Bearing Design | Non-Expansion |
| Base Length | 6 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 4 5/8 in |
| Insert Type | Steel Insert |
| Series | XL Series |
| Bolt Hole Width | 9/16 in |
| Base Width | 1 5/16 in |
| Overall Width | 1.484 in |
| Inch/Metric | Inch Bore |
| Bolt Hole Length | 11/16 in |
| Mounted Unit Duty | Light-Duty |
| End Type | Open End |
| Housing Height | 3.156 in |
| Base Height | 3/8 in |
| Housing Construction | 1 Piece |
| Bearing Insert | BG15-1 3/16 |
| Weight | 1.621 LB |
| EAN or UPC | 781711645420 |

