Boston Gear
XL2-1 1/4S - LIMTED AVAILABILITY
XL2 Series Cast Ductile 2-Bolt Flange Unit
Item #101796337
- 1.25" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable
description
- Ductile iron housing, has extended inner race, two setscrews locking to shaft and prelubricated spherical O.D. bearing.
applications
- High radial or thrust loads
features
- Cast ductile housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Positive locking by setscrew through extended inner race
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Flange Thickness | 15/32 in |
| Length Through Bore | 1.1406 in |
| Bolt Hole Spacing | 3 9/16 in |
| Housing Height | 2 15/16 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Shaft Dia. | 1.25 in |
| Style | 2-Bolt Flange |
| Bearing Insert | BG15-1-1/4S |
| Collar O.D. | 1.6094 in |
| Housing Length | 4 7/16 in |
| Housing Width | 27/32 in |
| Bolt Circle Dia. | 3 9/16 in |
| End Type | Open End |
| Bolt Size | 3/8 in |
| Bearing Design | Non-Expansion |
| Duty | Light-Duty |
| Bolt Hole Size | 0.406 in |
| Overall Width | 1 19/64 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Ductile |
| Inch/Metric | Inch |
| Weight | 1.126 LB |
| EAN or UPC | 781711645567 |
