- Gray Lens
- Black Frame Safety Glasses
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Weight | 0.08 LB |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | Gray |
| Lens Material | Polycarbonate |
| Weight | 0.08 LB |