- 440 Basic-DV™ Direct Vent Goggles
- Clear Lens
| Lens Color | Clear |
| Frame Color | Clear |
| Lens Material | Polycarbonate |
| Frame Material | Vinyl |
| Strap Material | Elastic |
| Weight | 0.08 LB |
| Lens Color | Clear |
| Frame Color | Clear |
| Lens Material | Polycarbonate |
| Frame Material | Vinyl |
| Strap Material | Elastic |
| Weight | 0.08 LB |