- 450 Rubber Indirect Vent Goggles
- Clear Fogless Lens
| Frame Material | Rubber |
| Lens Material | Polycarbonate |
| Lens Color | Clear Fogless |
| Frame Color | Black |
| Strap Material | Rubber |
| Weight | 0.38 LB |
| Frame Material | Rubber |
| Lens Material | Polycarbonate |
| Lens Color | Clear Fogless |
| Frame Color | Black |
| Strap Material | Rubber |
| Weight | 0.38 LB |