- 551 Softsides Indirect Vent Goggles
- Clear Fogless Lens
| Lens Color | Clear Fogless |
| Strap Material | Elastic |
| Frame Color | Clear |
| Frame Material | Vinyl |
| Lens Material | Polycarbonate |
| Weight | 0.23 LB |
| Lens Color | Clear Fogless |
| Strap Material | Elastic |
| Frame Color | Clear |
| Frame Material | Vinyl |
| Lens Material | Polycarbonate |
| Weight | 0.23 LB |