- 6500 Hammerhead Wire™ Shark Hunter™ Series Safety Spectacles
- Clear Lens
| Usage | General Protection |
| Style | Wrap-Around |
| Resistance | Ultraviolet |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.91 LB |
| Usage | General Protection |
| Style | Wrap-Around |
| Resistance | Ultraviolet |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.91 LB |