- Smoke Lens
- Smoked Frame Safety Glasses
features
- Stylish wraparound design offers a panoramic unobstructed view
- Soft-Fit nose piece
- Seven-base single curve lens provides a vast field of peripheral vision
- Spring hinge bayonet temple with rubberized tip
- Available in a True View lens
- 100% UV protection
- Meets ANSI Z87.1 standards
| Style | Wrap-Around |
| Usage | General Protection |
| Frame Color | Smoked |
| Resistance | Ultraviolet |
| Lens Material | Polycarbonate |
| Lens Color | Smoke |
| Weight | 0.03 LB |

