- 6501 Hammerhead Wire™ Shark Hunter™ Series Safety Spectacles
- Smoke Lens
| Resistance | Ultraviolet |
| Lens Material | Polycarbonate |
| Style | Wrap-Around |
| Lens Color | Smoke |
| Usage | General Protection |
| Weight | 0.03 LB |
| Resistance | Ultraviolet |
| Lens Material | Polycarbonate |
| Style | Wrap-Around |
| Lens Color | Smoke |
| Usage | General Protection |
| Weight | 0.03 LB |