- 6502 Hammerhead Wire™ Shark Hunter™ Series Safety Spectacles
- TrueView™ Lens
| Style | Wrap-Around |
| Lens Color | TrueView™ |
| Usage | General Protection |
| Lens Material | Polycarbonate |
| Resistance | Ultraviolet |
| Weight | 0.08 LB |
| Style | Wrap-Around |
| Lens Color | TrueView™ |
| Usage | General Protection |
| Lens Material | Polycarbonate |
| Resistance | Ultraviolet |
| Weight | 0.08 LB |