- Welding Goggle
- Green 5.0 IR Polycarbonate Lens
features
- Supplied with 50 mm welder filter lenses with a protective cover lens
- Both lenses are held in place by a polycarbonate ring
- A bead chain inside a plastic nose bridge provides easy adjustment for individual fit and comfort
- Standard elastic headband
- Meets ANSI standards
| Nose Bridge | Plastic |
| Lens Color | Green 5.0 IR |
| Lens Material | Polycarbonate |
| Goggle Type | Welding Cup |
| Weight | 0.22 LB |

