- Smoke Lens
- Black Frame Safety Glasses
features
- Hidden metal spring hinge
- Bayonet style temples
- Nine-base polycarbonate lens
- Universal nose bridge
- Superior nylon material
- Ergo-grip temple pads
- Blocks 100% UV
- Meets ANSI Z87.1 standards
| Lens Color | Smoke |
| Lens Material | Polycarbonate |
| Resistance | UV |
| Frame Color | Black |
| Weight | 0.21 LB |

