- Gray Lens
- Black Frame Safety Glasses
features
- Hidden metal spring hinge
- Bayonet style temples
- Accent temple pads
- Nine-base polycarbonate lens
- Universal nose bridge
- Superior nylon material
- Ergo-Grip temple pads
- True-View lens available
- Blocks 100% UV
- Meets ANSI Z87.1 standards
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Lens Color | Gray |
| Frame Material | Nylon |
| Weight | 3.96 LB |

