- TrueView I/O Clear Lens
- Black Frame Safety Glasses
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | TrueView I/O Clear |
| Weight | 3.72 LB |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | TrueView I/O Clear |
| Weight | 3.72 LB |