- Blue Mirror Lens
- Black Frame Safety Glasses
| Lens Material | Polycarbonate |
| Lens Color | Blue Mirror |
| Frame Color | Black |
| Frame Material | Nylon |
| Weight | 0.09 LB |
| Lens Material | Polycarbonate |
| Lens Color | Blue Mirror |
| Frame Color | Black |
| Frame Material | Nylon |
| Weight | 0.09 LB |