Skip to content Skip to navigation menu
BRADY SAFETY5000-F

5000-F

B997 BRADYLITE N&L REFL YEL/BLK 5000-F
Item #115621650
BRADY SAFETY5000-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • B-997 Bradylite® is a reflective sheeting backed with a pressure sensitive adhesive.

features

  • This B-997 material is used for utility plant markings applied outdoors in cold climates
  • Specifically designed to be applied at cold temperatures and has excellent weatherability
  • Service temperature range of -40 to 200° F
  • Average outdoor durability of 4-6 years
Weight 0.0 KG
EAN or UPC 754473500313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison