Skip to content Skip to navigation menu
BRADY SAFETYUXT100

UXT100

Xtra Tough Universal Pads, 15" x 19", Heavy Weight, Case/100
Item #114424238
BRADY SAFETYUXT100
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • UXT Xtra Tough absorbents feature laminated coverstock - ideal for applications requiring a durable, non-linting and abrasion-resistant absorbent.

features

  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Heavy weight - specifically designed for continuous leaks and larger spills so you use less material
  • UXT Xtra Tough absorbents are made to handle virtually any liquid and have the extra strength required to allow for wringing and re-use
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
Weight 14.5 LB
EAN or UPC 662706210871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison