- In-Line Directional Control
- 18 gal/min
- 4-Way, 3 Position
- Tandem Center
- Spring Center, Adjustable Relief
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
features
- Built-in relief valve
- Cast iron construction
- Three-position, four-way, spring-centered
| Valve Type | 4-Way, 3 Position |
| Work Ports | SAE-10 |
| Spool Description | Tandem Center |
| Rated Flow | 18.00 gal/min |
| No. of Levers | 1 |
| Port Size | SAE-12 |
| Positioner | Spring Center, Adjustable Relief |
| Pressure [Max] | 3,000 psi |
| Actuation | Lever Handle, A Port Active When Handle is Pushed |
| Port Type | SAE |
| Spool Material | Chrome Plated Steel |
| Weight | 5.5 LB |

