- In-Line Directional Control
- 18 gal/min
- 4-Way, 3 Position
- Open Center
- Three-Position Detent, Adjustable Relief
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
| Spool Material | Chrome Plated Steel |
| Actuation | Lever Handle, B Port Active When Handle is Pushed |
| Port Type | NPT |
| Work Ports | 1/2 |
| No. of Levers | 1 |
| Port Size | 3/4 |
| Rated Flow | 18 gal/min |
| Spool Description | Open Center |
| Pressure [Max] | 3000 psi |
| Positioner | Three-Position Detent, Adjustable Relief |
| Valve Type | 4-Way, 3 Position |
| Weight | 5.9 LB |

