- In-Line Directional Control
- 18 gal/min
- 3-Way
- Tandem Center
- Spring Center, Adjustable Relief
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
| Port Size | 3/4 |
| No. of Levers | 1 |
| Spool Description | Tandem Center |
| Positioner | Spring Center, Adjustable Relief |
| Rated Flow | 18 gal/min |
| Actuation | Lever Handle, A Port Active When Handle is Pushed |
| Valve Type | 3-Way |
| Pressure [Max] | 3000 psi |
| Spool Material | Chrome Plated Steel |
| Port Type | NPT |
| Work Ports | 1/2 |
| Weight | 6.1 LB |

