- Non-Adjustable Proportional Flow Divider
- Free Reverse Flow
- 30 gal/min - 120 gal/min
- SAE-24
- 60 / 40 Outlet Flow Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
features
- Rugged cast iron construction
| Port Size | SAE-24 |
| Flow [Min] | 30 gal/min |
| Type | Free Reverse Flow |
| Flow Dividing Ratio | 60 / 40 |
| Flow [Max] | 120 gal/min |
| Pressure [Max] | 3000 psi |
| Port Type | SAE |
| Weight | 25.0 LB |

