- Non-Adjustable Proportional Flow Divider
- Free Reverse Flow w/ Automatic Adjustable Bypass
- 8 gal/min - 16 gal/min
- 1/2 NPT
- 50 / 50 Outlet Flow Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
features
- Rugged cast iron construction
| Port Type | NPT |
| Type | Free Reverse Flow w/ Automatic Adjustable Bypass |
| Port Size | 1/2 |
| Flow Dividing Ratio | 50 / 50 |
| Pressure [Max] | 3000 psi |
| Flow [Min] | 8 gal/min |
| Flow [Max] | 16 gal/min |
| Weight | 9.0 LB |

