- Non-Adjustable Proportional Flow Divider
- One Way Flow
- 16 gal/min - 30 gal/min
- SAE-12
- 70 / 30 Outlet Flow Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
features
- Rugged cast iron construction
| Flow [Max] | 30 gal/min |
| Flow [Min] | 16 gal/min |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Port Size | SAE-12 |
| Flow Dividing Ratio | 70 / 30 |
| Type | One Way Flow |
| Weight | 6.7 LB |

