Brand Hydraulics
CEP2500
Electronic In-Line Adjustable Flow Control Valve with Controller
Item #100150848
each
Product details
- Electric Flow Control
- 0-25 gpm
- 3-Port
- w/EC-12-01 Control
description
- This valve and controller are commonly used to proportionally adjust the speed of a hydraulic motor. The valve maintains constant flow regardless of pressure fluctuations.
features
- Pressure compensated
- #12 SAE porting
- 12 VDC
- Three port configuration
Specifications
No. of Ports | 3 |
Control Type | EC-12-01 |
Flow Setting | 0 to 25 gpm |
Reverse Flow | No |
Orifice Size | 0.035 in |
Weight | 10.0 LB |