Skip to content Skip to navigation menu
Electronic In-Line Adjustable Flow Control Valve with Controller

CEPD1000

Electronic In-Line Adjustable Flow Control Valve with Controller
Item #100150873
  • Electric Flow Control
  • 0-10 gpm
  • 3-Port
  • w/EC-12-02 Control
Electronic In-Line Adjustable Flow Control Valve with Controller
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Electric Flow Control
  • 0-10 gpm
  • 3-Port
  • w/EC-12-02 Control

description

  • This valve and controller are commonly used to proportionally adjust the speed of a hydraulic motor. The valve maintains constant flow regardless of pressure fluctuations.

features

  • Pressure compensated
  • #12 SAE porting
  • 12 VDC
  • Three port configuration
Reverse Flow No
Control Type EC-12-02
Flow Setting 0 to 10 gpm
Orifice Size 0.035 in
No. of Ports 3
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison