- In-Line Directional Control
- 45 gal/min
- 4-Way, 3 Position
- Open Center
- Three-Position Detent
| Port Type | SAE |
| Spool Material | Chrome Plated Steel |
| Positioner | Three-Position Detent |
| Port Size | SAE-16 |
| Actuation | Lever Handle, B Port Active When Handle is Pushed |
| Pressure [Max] | 3000 psi |
| Spool Description | Open Center |
| No. of Levers | 1 |
| Rated Flow | 45 gal/min |
| Valve Type | 4-Way, 3 Position |
| Weight | 15.0 LB |

