- In-Line Directional Control
- 45 gal/min
- 4-Way, 3 Position
- Tandem Center
- Three-Position Detent, High Lift Ball Spring Relief
| Port Size | SAE-16 |
| Port Type | SAE |
| Pressure [Max] | 3000 psi |
| Actuation | No Actuator |
| Rated Flow | 45 gal/min |
| Spool Description | Tandem Center |
| Positioner | Three-Position Detent, High Lift Ball Spring Relief |
| Valve Type | 4-Way, 3 Position |
| Spool Material | Chrome Plated Steel |
| Weight | 15.0 LB |

