- In-Line Directional Control
- 45 gal/min
- 3-Way
- Tandem Center
- Three-Position Detent, High Lift Ball Spring Relief
| Rated Flow | 45 gal/min |
| Actuation | Lever Handle, B Port Active When Handle is Pushed |
| Spool Description | Tandem Center |
| Valve Type | 3-Way |
| Pressure [Max] | 3000 psi |
| Spool Material | Chrome Plated Steel |
| Port Size | 3/4 |
| Port Type | NPT |
| Positioner | Three-Position Detent, High Lift Ball Spring Relief |
| No. of Levers | 1 |
| Weight | 15.6 LB |

