- In-Line Directional Control
- 45 gal/min
- 4-Way, 3 Position
- Tandem Center
- Spring Center
| Positioner | Spring Center |
| Spool Material | Stainless Steel |
| Spool Description | Tandem Center |
| Pressure [Max] | 3000 psi |
| Port Size | 3/4 |
| Port Type | NPT |
| Valve Type | 4-Way, 3 Position |
| Rated Flow | 45 gal/min |
| No. of Levers | 1 |
| Actuation | Lever Handle, B Port Active When Handle is Pushed |
| Weight | 15.6 LB |

