- Electronic Control Box, Wall Mounted, 12 VDC Output With LED Power Indicator
features
- Rugged aluminum box construction to help prevent impact damage
- Heavy-duty foot brackets for quick and secure mounting
- Color keyed wire leads for easy wiring and identification
- Standard 18" long by 18 AWG wire (consult your local Applied® service center for special leads)
- Pulse Width Modulated (PWM) output to help reduce the effects of hysteresis
- Weatherproof seals on power switch, potentiometer, fuse holder, wire bushing and box lid
- Externally mounted fuse holder for quick and easy fuse change
- Short circuit protection to guard against over current conditions
- Smooth ramp thermal overload protection to help protect against overheating
- Input protection from voltage transients, load dumps, two battery jumps and reverse polarity hook-ups
- Power switch is separate from main control knob for turning valve on and off without loss of flow setting
- Circuit board is coated with a special conformal coating to guard against moisture
- All metal parts are stainless steel, nickel-plated and zinc plated to help prevent corrosion
- The control knob is a unique thermal plastic rubber that provides a soft grip with a contemporary look
- Available: high visibility LED for indicating that the power switch is on (EC-12-01L only)
| Output Current [Max] | 1.5 A |
| LED Indicator | Yes |
| Output Voltage | 12 VDC |
| Output Current | 1 A |
| Operating Temperature [Max] | 176 °F |
| Operating Temperature [Min] | -40 °F |
| Supply Voltage | 12.70 to 18.00 VDC |
| Mount Type | Wall Mount |
| Weight | 1.8 LB |

