Brand Hydraulics
EFC12-30-12
Electronically Adjustable Proportional Pressure Compensated Flow Control
Item #100148026
- Electric Flow Control, 0-30 gpm, 3 Ports with 12 VDC Coil
features
- Diamond-honed spool bore provides consistent spool fit with low leakage
- O-ring ports to eliminate leakage
- Every EFC is tested for shutoff, linearity, max. flow, crack open and pressure compensation
- Standard three port allows for pressure compensated flow out of the CF and EX ports
- Manual override when electrical power is lost
- Ductile cast iron body
- Heat-treated steel spools
- Buna-N o-rings
- Heat treated free reverse check seat
- 10 micron filtration recommended
options
- Two port allows for pressure compensated flow out of CF port
- Free reverse flow allows fluid to move from the CF port to the inlet
- High lift relief
| Flow Setting | 0 to 30 gpm |
| Reverse Flow | No |
| No. of Ports | 3 |
| Control Type | Pressure Compensator |
| Weight | 9.0 LB |
