text.skipToContent text.skipToNavigation


FC51-1SS

In-Line Adjustable Flow Control

Item #100150115
each

Product details

  • In-Line Variable Flow Control
  • Standard Flow
  • 1 NPT
  • 0 - 50 gpm
  • 3,000 psi

features

  • Pressure compensated
  • Use to manually adjust the speed of hydraulic actuators
  • Maintains constant flow regardless of pressure fluctuations
  • Field convertible from three to two port by plugging the excess port

Specifications

Port Size 1
Rated Flow 50 gal/min
Relief No Relief
Adjustment Type Side Lever
Flow Path Standard Flow
Body Material Cast Iron
Port Type NPT
Pressure [MAX] 3000 psi
Flow Setting 0 to 50 gpm
O-Ring Material Buna-N
Spool Material 316SS
(Print) Port 1 in
Catalog Order Number MA100150115
Weight 30.0 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like