- In-Line Variable Flow Control
- Standard Flow
- 3/4 NPT
- 0 - 30 gpm
- 3,000 psi
description
- Use to manually adjust the speed of hydraulic actuators
- Maintains constant flow regardless of pressure fluctuations
- Field convertible from three to two port by plugging the excess port
features
- 3,000 maximum psi
- Pressure compensated
| Flow Path | Standard Flow |
| Port Type | NPT |
| Relief | Ball Spring Relief |
| Port Size | 3/4 |
| Flow Setting | 0 to 30 gpm |
| Adjustment Type | Side Lever |
| Pressure [Max] | 3000 psi |
| Spool Material | 316SS |
| Rated Flow | 30 gal/min |
| Body Material | Cast Iron |
| O-Ring Material | Buna-N |
| Weight | 8.6 LB |

