- HP Series Hydraulic Pump
- Double Acting
- 1.2 in3 Displacement
- Vertical Mount
- 50 in3 Tank
features
- O-ring ports to eliminate leakage
- O-ring outlet check for zero leakage
- O-ring seal between tank and casting
- Steel ball release valve allows oil to travel to tank and relieves pressure on the outlet line
- Tested for outlet check leakage, double or single pump action and relief setting
- Optional horizontal mounting bracket allows for horizontal handle actuation
| Mounting | Vertical |
| Tank | 50 in3 |
| Pressure Rating | 2000 psi |
| Displacement (Cycle) | 1.2 in3 |
| Seat Material | Delrin |
| Tank Height | 6 in |
| O-Ring Material | Buna-N |
| Action | Double Acting |
| Overall Height | 20 in |
| Body Material | Cast Iron |
| Relief Valve Setting | 2000 psi |
| Piston Material | Stainless Steel |
| Weight | 13.0 LB |

