- HP Series Hydraulic Pump
- Double Acting
- 1.2 in3 Displacement
- Vertical Mount
- 2" Tank Used w/ External Reservoir
description
- Hand-operated hydraulic pumps used with single- or double-acting hydraulic cylinders or rams. Used to generate low flows at high pressures. Ideal for primary or back up power supplied in lifting or pressing operations.
features
- O-ring ports to eliminate leakage
- O-ring seal between tank and casting
- Steel ball release valve allows oil to travel to tank and relieves pressure on the outlet line
- Double acting pumps with adjustable internal relief
- Horizontally mounted version is available
| Displacement (Cycle) | 1.2 in3 |
| O-Ring Material | Buna-N |
| Overall Height | 20 in |
| Tank Height | 2 in |
| Seat Material | Delrin |
| Mounting | Vertical |
| Action | Double Acting |
| Relief Valve Setting | 2000 psi |
| Pressure Rating | 2000 psi |
| Body Material | Cast Iron |
| Piston Material | Stainless Steel |
| Tank | 2 in Tank Used w/ External Reservoir |
| Weight | 12.0 LB |

